Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BRG1210K.C3 https://www.bdiexpress.com/medias/INDDODINSERT-BAL-BRG-1200-K-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8OTkzOXxpbWFnZS9qcGVnfGFETXpMMmd6Wmk4eE1EYzJPRGMwTVRJMk9UVXpOQzlKVGtSRVQwUkpUbE5GVWxSZlFrRk1YMEpTUjE4eE1qQXdYMHRmUTFsZk16QXdlRE13TUM1cWNHY3w4YjhiMjJlNzU5MzYwMjlkM2JiYmZjYTQxYjI5ZjI1NmMwODQxNTVmOTlhYzI5MTVjMmIyZjA3ODI3ZDk5ODJh
245025 Insert Bearings Cylindrical OD 

DODGE DODGE

BRG1210K.C3

Description

BRG1210K.C3 SELF ALIGNING BALL BRG ; NON RETURNABLE

Insert Bearing; 50MM Bore; Standard Inner Ring; 20MM Outer Race Width; 90MM Outside Diameter; Tapered Adapter Sleeve; Ball Bearing; 20MM Length Thru Bore; Not Relubricatable; No Snap Ring

Part #

052638

BDI #
245025

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

349.17 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 349.17 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171564
Weight / Kilogram
0.74
EAN
0782475919888
Product Group - BDI
B00152
Inner Race Profile
Standard Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Ball Bearing
Relubricatable
No
Snap Ring
No
Inch - Metric
Metric
Other Features
Double Row | C3 Clearance
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
052638
Weight / LBS
1.63
Long Description
Insert Bearing; 50MM Bore; Standard Inner Ring; 20MM Outer Race Width; 90MM Outside Diameter; Tapered Adapter Sleeve; Ball Bearing; 20MM Length Thru Bore; Not Relubricatable; No Snap Ring
Length Thru Bore
0.787 Inch | 20 Millimeter
Bore
1.969 Inch | 50 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Outer Race Width
0.787 Inch | 20 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh