SEALMASTER
SEALMASTER
ER-12TC
SEALMASTER SEALMASTER
Description
ER-12TC INSERT BEARING ; 3/4"X5/8"
Insert Bearing; 3/4" Bore; Wide Inner Ring; 5/8" Outer Race Width; 1.85" Outside Diameter; Concentric Collar; Ball Bearing; 1-9/32" Length Thru Bore; Relubricatable; Single Lip Contact Seal; Snap Ring
Part #
710932
BDI #
354254
Details
103.22306955
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/ER-12TC/p/354254
Your Price
$ 103.22 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.261
EAN
0662461056677
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Concentric Collar
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Single Lip Contact
Snap Ring
Yes
Inch - Metric
Inch
Other Features
Single Row | Standard Duty | Skwezloc | Black Oxide Coated | Has Flinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ER-12TC
Manufacturer Internal Number
710932
Weight / LBS
0.56
Long Description
Insert Bearing; 3/4" Bore; Wide Inner Ring; 5/8" Outer Race Width; 1.85" Outside Diameter; Concentric Collar; Ball Bearing; 1-9/32" Length Thru Bore; Relubricatable; Single Lip Contact Seal; Snap Ring
Outside Diameter
1.85 Inch | 47 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Length Thru Bore
1.281 Inch | 32.537 Millimeter
Outer Race Width
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh