https://www.bdiexpress.com/medias/INDEBCINSERT-BAL-ER-SS-SR-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczNDh8aW1hZ2UvanBlZ3xhREptTDJnMFl5OHhNRE13TXprNE5Ua3dPVGM1TUM5SlRrUkZRa05KVGxORlVsUmZRa0ZNWDBWU1gxTlRYMU5TWDBOWlh6TXdNSGd6TURBdWFuQm58ZjEwZDBkMTE0NDliNjYxOWZlOTM0OTBhNDcxYjFiNTBkZTAwN2RjZGEyYzczODJhZTdkYTlkYzdkYTdiMmRkMQ
EBC
EBC
ER19
EBC EBC
Description
ER19 INSERT BEARING ; 1-3/16" BORE IR WID 7/8" OR WID
Insert Bearing; 1-3/16" Bore; Wide Inner Ring; 7/8" Outer Race Width; 2.441" Outside Diameter; Set Screw; Ball Bearing; 1.496" Length Thru Bore; Relubricatable; Contact Seal; Snap Ring
Part #
ER19
BDI #
18151840
Details
17.07999878
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/ER19/p/18151840
Your Price
$ 17.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.42
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Contact
Snap Ring
Yes
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Manufacturer Item Number
ER19
Weight / LBS
0.926
Long Description
Insert Bearing; 1-3/16" Bore; Wide Inner Ring; 7/8" Outer Race Width; 2.441" Outside Diameter; Set Screw; Ball Bearing; 1.496" Length Thru Bore; Relubricatable; Contact Seal; Snap Ring
Bore
1.188 Inch | 30.175 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Outer Race Width
0.875 Inch | 22.225 Millimeter
Length Thru Bore
1.496 Inch | 38 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh