https://www.bdiexpress.com/medias/INDEBCINSERT-BAL-ER-SS-SR-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczNDh8aW1hZ2UvanBlZ3xhREptTDJnMFl5OHhNRE13TXprNE5Ua3dPVGM1TUM5SlRrUkZRa05KVGxORlVsUmZRa0ZNWDBWU1gxTlRYMU5TWDBOWlh6TXdNSGd6TURBdWFuQm58ZjEwZDBkMTE0NDliNjYxOWZlOTM0OTBhNDcxYjFiNTBkZTAwN2RjZGEyYzczODJhZTdkYTlkYzdkYTdiMmRkMQ
EBC
EBC
ER23
EBC EBC
Description
ER23 INSERT BEARING ; 1-7/16" BORE IR WID 15/16" OR WID
Insert Bearing; 1-7/16" Bore; Wide Inner Ring; 15/16" Outer Race Width; 2.835" Outside Diameter; Set Screw; Ball Bearing; 1.693" Length Thru Bore; Relubricatable; Contact Seal; Snap Ring
Part #
ER23
BDI #
18151842
Details
22.270767640000003
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/ER23/p/18151842
Your Price
$ 22.27 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.62
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Contact
Snap Ring
Yes
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Manufacturer Item Number
ER 23
Weight / LBS
1.367
Long Description
Insert Bearing; 1-7/16" Bore; Wide Inner Ring; 15/16" Outer Race Width; 2.835" Outside Diameter; Set Screw; Ball Bearing; 1.693" Length Thru Bore; Relubricatable; Contact Seal; Snap Ring
Bore
1.438 Inch | 36.525 Millimeter
Length Thru Bore
1.693 Inch | 43 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Outer Race Width
0.938 Inch | 23.825 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh