https://www.bdiexpress.com/medias/INDXXXINSERT-BAL-ER-SS-SR-CY-300X300.jpg?context=bWFzdGVyfHJvb3R8MjM1MTN8aW1hZ2UvanBlZ3xhR1k0TDJoa1lTOHhNREEzTmpRMU16TTNNVGt6TkM5SlRrUllXRmhKVGxORlVsUmZRa0ZNWDBWU1gxTlRYMU5TWDBOWlh6TXdNRmd6TURBdWFuQm58ZTc1ZTJlZDg5NDNkNTZmNDI5N2JjYjdlOWRkNWFmMDdhMjZiNTBhYWJlNzI4YjM3NzczYzMzMWQxMTg2MjMwMg
https://www.bdiexpress.com/medias/INDXXXINSERT-BAL-ER-SS-SR-CY-300X300.jpg?context=bWFzdGVyfHJvb3R8MjM1MTN8aW1hZ2UvanBlZ3xhR1k0TDJoa1lTOHhNREEzTmpRMU16TTNNVGt6TkM5SlRrUllXRmhKVGxORlVsUmZRa0ZNWDBWU1gxTlRYMU5TWDBOWlh6TXdNRmd6TURBdWFuQm58ZTc1ZTJlZDg5NDNkNTZmNDI5N2JjYjdlOWRkNWFmMDdhMjZiNTBhYWJlNzI4YjM3NzczYzMzMWQxMTg2MjMwMg
EBC
EBC
ER25
EBC EBC
Description
ER25 INSERT BEARING ; 1-9/16" BORE SNAP RING
Insert Bearing; 1-9/16" Bore; Wide Inner Ring; 1-3/32" Outer Race Width; 3.15" Outside Diameter; Set Screw; Ball Bearing; 1.929" Length Thru Bore; Relubricatable; Contact Seal; Snap Ring
Part #
ER25
BDI #
25106025
Details
27.81
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/ER25/p/25106025
Your Price
$ 27.81 / each
$ 28.00 / each BDIExpress
$ 28.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.91
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Contact
Snap Ring
Yes
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Manufacturer Item Number
ER 25
Weight / LBS
2.006
Long Description
Insert Bearing; 1-9/16" Bore; Wide Inner Ring; 1-3/32" Outer Race Width; 3.15" Outside Diameter; Set Screw; Ball Bearing; 1.929" Length Thru Bore; Relubricatable; Contact Seal; Snap Ring
Bore
1.563 Inch | 39.7 Millimeter
Length Thru Bore
1.929 Inch | 48.997 Millimeter
Outer Race Width
1.094 Inch | 27.788 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

