https://www.bdiexpress.com/medias/INDPEEINSERT-BAL-SS-FHRL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzMzh8aW1hZ2UvanBlZ3xhRGswTDJnNVpTODVPREV5TkRJek5UUXdOelkyTDBsT1JGQkZSVWxPVTBWU1ZGOUNRVXhmVTFOZlJraFNURjh6TURCNE16QXdMbXB3Wnd8NDc5NGJjMTY1OGMyMDc2ZGJmMTBlZWIwNGJjZjg4OWIzNWJmOTVmY2I3NGIwNjI5NDFkYTAwMzc3YzdjYzBjYg
https://www.bdiexpress.com/medias/INDPEEINSERT-BAL-SS-FHRL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzMzh8aW1hZ2UvanBlZ3xhRGswTDJnNVpTODVPREV5TkRJek5UUXdOelkyTDBsT1JGQkZSVWxPVTBWU1ZGOUNRVXhmVTFOZlJraFNURjh6TURCNE16QXdMbXB3Wnd8NDc5NGJjMTY1OGMyMDc2ZGJmMTBlZWIwNGJjZjg4OWIzNWJmOTVmY2I3NGIwNjI5NDFkYTAwMzc3YzdjYzBjYg
PEER BEARING
PEER BEARING
FHR6005-XD-A
PEER BEARING PEER BEARING
Description
PER.FHR6005-XD-A INSERT BALL BEARING ; POR ECCENTRIC LOCKING COLLAR
Insert Bearing; 1.074" Bore; Narrow Inner Ring; 1/2" Outer Race Width; 1.85" Outside Diameter; Eccentric Collar; Ball Bearing; 1-1/8" Length Thru Bore; Not Relubricatable; RST Tight Riding Metal Shroud Seal; No Snap Ring
Part #
PER.FHR6005-XD-A
BDI #
21453995
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/FHR6005-XD-A/p/21453995
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.11
EAN
1200106965923
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
RST Tight Riding Metal Shroud
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.peerbearing.com
Long Description
Insert Bearing; 1.074" Bore; Narrow Inner Ring; 1/2" Outer Race Width; 1.85" Outside Diameter; Eccentric Collar; Ball Bearing; 1-1/8" Length Thru Bore; Not Relubricatable; RST Tight Riding Metal Shroud Seal; No Snap Ring
Outer Race Width
0.5 Inch | 12.7 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Bore
1.074 Inch | 27.28 Millimeter
Length Thru Bore
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


