

TIMKEN
TIMKEN
GYAE40RR
TIMKEN TIMKEN
Description
GYAE40RR INSERT BEARING
Insert Bearing; 40MM Bore; Narrow Inner Ring; 22MM Outer Race Width; 80MM Outside Diameter; Set Screw; Ball Bearing; 38.3MM Length Thru Bore; Relubricatable; Double Lip Contact Land Riding Rubber Seal; No Snap Ring
Part #
GYAE40RR
BDI #
1356552

Details
307.79
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/GYAE40RR/p/1356552
Your Price
$ 307.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.562
EAN
0087796100916
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Double Lip Contact Land Riding Rubber
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Standard Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Weight / LBS
1.24
Long Description
Insert Bearing; 40MM Bore; Narrow Inner Ring; 22MM Outer Race Width; 80MM Outside Diameter; Set Screw; Ball Bearing; 38.3MM Length Thru Bore; Relubricatable; Double Lip Contact Land Riding Rubber Seal; No Snap Ring
Outside Diameter
3.15 Inch | 80 Millimeter
Outer Race Width
0.866 Inch | 22 Millimeter
Length Thru Bore
1.508 Inch | 38.3 Millimeter
Bore
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh