https://www.bdiexpress.com/medias/INDXXXXXXXXX-25106055-300X300.jpg?context=bWFzdGVyfHJvb3R8MjQ3MzR8aW1hZ2UvanBlZ3xhR05sTDJoaU5DOHhNREEzTmpRMk1qWTNPREEwTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURZd05UVmZNekF3V0RNd01DNXFjR2N8YWYxNWRmYWI2ZjNjMmEzOWI5ZDc0YTM4M2IwNjU1Y2UzMDAzNjcwM2Q2NGNkOGFmM2Y1OTViMTZmYzEzYWZmNw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25106055-300X300.jpg?context=bWFzdGVyfHJvb3R8MjQ3MzR8aW1hZ2UvanBlZ3xhR05sTDJoaU5DOHhNREEzTmpRMk1qWTNPREEwTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURZd05UVmZNekF3V0RNd01DNXFjR2N8YWYxNWRmYWI2ZjNjMmEzOWI5ZDc0YTM4M2IwNjU1Y2UzMDAzNjcwM2Q2NGNkOGFmM2Y1OTViMTZmYzEzYWZmNw
EBC
EBC
HC205-16
EBC EBC
Description
HC205-16 INSERT BEARING ; ECCENTRIC COLLAR
Insert Bearing; 1" Bore; 2-3/64" Outside Diameter; 0.669" Outer Race Width; Cylindrical Outer Race Profile; Eccentric Collar; Ball Bearing; 1.744" Length Thru Bore; Wide Inner Ring; Relubricatable
Part #
HC205-16
BDI #
25106045
Details
15.45
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/HC205-16/p/25106045
Your Price
$ 15.45 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171563
Weight / Kilogram
0
Product Group - BDI
M06110
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Product Detail
Insert Bearing
Product Specification
1" Bore; 2-3/64" Outside Diameter; 0.669" Outer Race Width; Cylindrical Outer Race Profile; Eccentric Collar; Ball Bearing; 1.744" Length Thru Bore; Wide Inner Ring; Relubricatable
Long Description
Insert Bearing; 1" Bore; 2-3/64" Outside Diameter; 0.669" Outer Race Width; Cylindrical Outer Race Profile; Eccentric Collar; Ball Bearing; 1.744" Length Thru Bore; Wide Inner Ring; Relubricatable

