DODGE
DODGE
INS-ER-DLED-40M RESALE
DODGE DODGE
Description
INS-ER-DLED-40M RESALE INSERT BALL BRG ; NON RETURNABLE
Insert Bearing; 40MM Bore; Wide Inner Ring; 28MM Outer Race Width; 80MM Outside Diameter; Concentric Collar; Ball Bearing; 51.079MM Length Thru Bore; Relubricatable; Triple Lip Contact Seal; Snap Ring
Part #
140056
BDI #
22278335

Details
197.76
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/INS-ER-DLED-40M-RESALE/p/22278335
Your Price
$ 197.76 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.91
EAN
0782477428630
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Concentric Collar
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Triple Lip Contact
Snap Ring
Yes
Inch - Metric
Metric
Other Features
Single Row | Extreme Duty | 65 Percent Grease Fill
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
140056
Weight / LBS
2
Long Description
Insert Bearing; 40MM Bore; Wide Inner Ring; 28MM Outer Race Width; 80MM Outside Diameter; Concentric Collar; Ball Bearing; 51.079MM Length Thru Bore; Relubricatable; Triple Lip Contact Seal; Snap Ring
Bore
1.575 Inch | 40 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Outer Race Width
1.102 Inch | 28 Millimeter
Length Thru Bore
2.011 Inch | 51.079 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh