

TIMKEN
TIMKEN
MUOA 2 11/16
TIMKEN TIMKEN
Description
MUOA 2 11/16 INSERT BEARING ; NON RETURNABLE ECCENTRIC HEAVY DUTY
Insert Bearing; 2-11/16" Bore; Wide Inner Ring; 1.378" Outer Race Width; 5-29/32" Outside Diameter; Eccentric Collar; Ball Bearing; 3-5/8" Length Thru Bore; Not Relubricatable; Contact Seal; No Snap Ring
Part #
MUOA 2 11/16
BDI #
1367042

Details
2041.048
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/MUOA-2-11-16/p/1367042
Your Price
$ 2,041.05 / each
$ 2,041.05 / each BDIExpress
$ 2,041.05 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
4.336
EAN
0087796052857
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Contact
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Long Description
Insert Bearing; 2-11/16" Bore; Wide Inner Ring; 1.378" Outer Race Width; 5-29/32" Outside Diameter; Eccentric Collar; Ball Bearing; 3-5/8" Length Thru Bore; Not Relubricatable; Contact Seal; No Snap Ring
Outer Race Width
1.378 Inch | 35 Millimeter
Length Thru Bore
3.625 Inch | 92.075 Millimeter
Bore
2.688 Inch | 68.275 Millimeter
Outside Diameter
5.906 Inch | 150 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh