

SEALMASTER
SEALMASTER
RB-19
SEALMASTER SEALMASTER
Description
RB-19 INSERT BALL BEARING ; NON-RETURNABLE
Insert Bearing; 1-3/16" Bore; Wide Inner Ring; 7/8" Outer Race Width; 2.441" Outside Diameter; Set Screw; Ball Bearing; 1-5/8" Length Thru Bore; Not Relubricatable; Felt Seal; No Snap Ring
Part #
701148
BDI #
356764

Details
140.38
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/RB-19/p/356764
Your Price
$ 140.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.363
EAN
0662461009376
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Felt
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Standard Duty | Black Oxide Coated | Has Flinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
RB-19
Manufacturer Internal Number
701148
Weight / LBS
0.9
Long Description
Insert Bearing; 1-3/16" Bore; Wide Inner Ring; 7/8" Outer Race Width; 2.441" Outside Diameter; Set Screw; Ball Bearing; 1-5/8" Length Thru Bore; Not Relubricatable; Felt Seal; No Snap Ring
Outside Diameter
2.441 Inch | 62 Millimeter
Outer Race Width
0.875 Inch | 22.225 Millimeter
Length Thru Bore
1.625 Inch | 41.275 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh