Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SUE207 https://www.bdiexpress.com/medias/INDASIINSERT-BAL-SUE-CC-SR-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ5NHxpbWFnZS9qcGVnfGFERmhMMmczTVM4eE1EYzJPVEExTmpNd01UQTROaTlKVGtSQlUwbEpUbE5GVWxSZlFrRk1YMU5WUlY5RFExOVRVbDlEV1Y4ek1EQjRNekF3TG1wd1p3fGFhZDcxNjQwMmU2YmYyZDVjZTk1ZDIxNWVkY2IxNzc0MzM3NmI2OTc4MmUyZGU5NWY3NjU5NGUzYjFiN2E5YjU
107161 Insert Bearings Cylindrical OD 

AMI BEARINGS AMI BEARINGS

SUE207

Description

SUE207 INSERT BEARING ; 35MM BORE 72MM OD 43.9MM W ACCU-LOC

Insert Bearing; 35MM Bore; Wide Inner Ring; 24MM Outer Race Width; 72MM Outside Diameter; Concentric Collar; Ball Bearing; 42.901MM Length Thru Bore; Relubricatable; Contact Seal; Snap Ring

Part #

SUE207

BDI #
107161

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

110.21 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 110.21 / each BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.636
EAN
0808250143900
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Concentric Collar
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Contact
Snap Ring
Yes
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Steel Cage | Single Cap Screw | Black Oxide Coated | Has Slinger | Accu-Lok Collar Locking
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.amibearings.com
Long Description
Insert Bearing; 35MM Bore; Wide Inner Ring; 24MM Outer Race Width; 72MM Outside Diameter; Concentric Collar; Ball Bearing; 42.901MM Length Thru Bore; Relubricatable; Contact Seal; Snap Ring
Bore
1.378 Inch | 35 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Outer Race Width
0.945 Inch | 24 Millimeter
Length Thru Bore
1.689 Inch | 42.901 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh