Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SUE211-32 https://www.bdiexpress.com/medias/INDASIINSERT-BAL-SUE-CC-SR-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ5NHxpbWFnZS9qcGVnfGFERmhMMmczTVM4eE1EYzJPVEExTmpNd01UQTROaTlKVGtSQlUwbEpUbE5GVWxSZlFrRk1YMU5WUlY5RFExOVRVbDlEV1Y4ek1EQjRNekF3TG1wd1p3fGFhZDcxNjQwMmU2YmYyZDVjZTk1ZDIxNWVkY2IxNzc0MzM3NmI2OTc4MmUyZGU5NWY3NjU5NGUzYjFiN2E5YjU
107173 Insert Bearings Cylindrical OD 

AMI BEARINGS AMI BEARINGS

SUE211-32

Description

SUE211-32 INSERT BEARING ; 2" BORE IR WID 1-3/16" OR WID

Insert Bearing; 2" Bore; Wide Inner Ring; 1-3/16" Outer Race Width; 3.937" Outside Diameter; Concentric Collar; Ball Bearing; 2-3/16" Length Thru Bore; Relubricatable; Contact Seal; Snap Ring

Part #

SUE211-32

BDI #
107173

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

164.8 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 164.80 / each
$ 165.00 / each
BDIExpress
QTY

Inventory

Total: 7

Brand
Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.47
EAN
0808250175796
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Concentric Collar
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Contact
Snap Ring
Yes
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Steel Cage | Single Cap Screw | Black Oxide Coated | Has Slinger | Accu-Lok Collar Locking
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.amibearings.com
Long Description
Insert Bearing; 2" Bore; Wide Inner Ring; 1-3/16" Outer Race Width; 3.937" Outside Diameter; Concentric Collar; Ball Bearing; 2-3/16" Length Thru Bore; Relubricatable; Contact Seal; Snap Ring
Bore
2 Inch | 50.8 Millimeter
Outer Race Width
1.188 Inch | 30.175 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Length Thru Bore
2.188 Inch | 55.575 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh