Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1325-1EC https://www.bdiexpress.com/medias/INDRPHXXXXXX-1183825-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0NDl8aW1hZ2UvanBlZ3xhRFUzTDJnd1l5ODVPRE00TlRJNU5qUXlOVEkyTDBsT1JGSlFTRmhZV0ZoWVdGOHhNVGd6T0RJMVh6TXdNSGd6TURBdWFuQm58ZmJiOWM2M2JmMzAyNDQwN2E5ZTc3ZWE3MGE5YTVjMDcxZWRmY2RkMmMzNTc0NDVjZTY5ZjI4MGRiZTMwNTEyMQ
1183825 Insert Bearings Spherical OD 

RHP BEARING RHP BEARING

1325-1EC

Description

1325-1EC INSERT BEARING MOUNTED UNIT ; 25MM BOREX52MM ODX31.03MM W 2-ROW

Insert Bearing; 25.4MM Bore; 52MM Outside Diameter; 30.92MM Length Thru Bore; 15MM Outer Race Width; Spherical Outer Race Profile; Eccentric Collar Flat Back

Part #

1325-1EC

BDI #
1183825

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

99.91 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 99.91 / each
$ 100.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.23
EAN
0747023043859
Product Group - BDI
M06110
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.nsk.com
Product Detail
Insert Bearing
Product Specification
25.4MM Bore; 52MM Outside Diameter; 30.92MM Length Thru Bore; 15MM Outer Race Width; Spherical Outer Race Profile; Eccentric Collar Flat Back
Long Description
Insert Bearing; 25.4MM Bore; 52MM Outside Diameter; 30.92MM Length Thru Bore; 15MM Outer Race Width; Spherical Outer Race Profile; Eccentric Collar Flat Back