Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4Y207-35MGX https://www.bdiexpress.com/medias/INDEDTINSERT-SP-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0NjZ8aW1hZ2UvanBlZ3xhRE14TDJoaVpTOHhNREl5TlRVM01UY3lOVE0wTWk5SlRrUkZSRlJKVGxORlVsUmZVMUJmVTFOZk16QXdlRE13TUM1cWNHY3w0YmI5MGI4NTAyMjgwNzZhZjU0YjJmNzY5NGUxOGRjMmZhNmU2MjE4MmYyYjQ4YmFmM2ZkMGRlMzFiMjcxMGM0
20869055 Insert Bearings Spherical OD 

EDT CORP EDT CORP

4Y207-35MGX

Description

4Y207-35MGX INSERT BEARING ; 35MMX72MMX42.9MM SS SET SCREW

Insert Bearing; 35MM Bore; 42.9MM Length Thru Bore; Wide Inner Ring; 20MM Outer Race Width; Spherical; 72MM Outside Diameter; Relubricatable; Single Lip Contact Silicon Rubber Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

4Y207-35MGX

BDI #
20869055

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

379.04 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 379.04 / each
$ 380.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.499
EAN
0883450863483
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact Silicon Rubber
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Food Grade Grease Lubricant | 400 Stainless Steel Ball Bearing
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
1.1
Long Description
Insert Bearing; 35MM Bore; 42.9MM Length Thru Bore; Wide Inner Ring; 20MM Outer Race Width; Spherical; 72MM Outside Diameter; Relubricatable; Single Lip Contact Silicon Rubber Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
0.787 Inch | 20 Millimeter
Bore
1.378 Inch | 35 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Length Thru Bore
1.689 Inch | 42.9 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh