Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4Y210-32FX https://www.bdiexpress.com/medias/INDEDTINSERT-SP-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0NjZ8aW1hZ2UvanBlZ3xhRE14TDJoaVpTOHhNREl5TlRVM01UY3lOVE0wTWk5SlRrUkZSRlJKVGxORlVsUmZVMUJmVTFOZk16QXdlRE13TUM1cWNHY3w0YmI5MGI4NTAyMjgwNzZhZjU0YjJmNzY5NGUxOGRjMmZhNmU2MjE4MmYyYjQ4YmFmM2ZkMGRlMzFiMjcxMGM0
20869025 Insert Bearings Spherical OD 

EDT CORP EDT CORP

4Y210-32FX

Description

4Y210-32FX INSERT BEARING ; SS SET SCREW

Insert Bearing; 2" Bore; 2.03" Length Thru Bore; Wide Inner Ring; 0.91" Outer Race Width; Spherical; 3.543" Outside Diameter; Relubricatable; Single Lip Contact Silicon Rubber Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

4Y210-32FX

BDI #
20869025

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

733.36 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 733.36 / each
$ 734.00 / each
BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.762
EAN
0883450862615
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact Silicon Rubber
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
-55 To 200 Deg F Food Grade EDT Polymer Lubricant | 400 Stainless Steel Ball Bearing
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
1.68
Long Description
Insert Bearing; 2" Bore; 2.03" Length Thru Bore; Wide Inner Ring; 0.91" Outer Race Width; Spherical; 3.543" Outside Diameter; Relubricatable; Single Lip Contact Silicon Rubber Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
2 Inch | 50.8 Millimeter
Outer Race Width
0.91 Inch | 23.114 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Length Thru Bore
2.03 Inch | 51.562 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh