Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GAY60-XL-NPP-B https://www.bdiexpress.com/medias/INDINAINSERT-BAL-GAY-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQwOTF8aW1hZ2UvanBlZ3xhR1prTDJnNVpDODVNRE16TmpNd09ERXdNVFF5TG1wd1p3fDM2NGQyZDBjYmU4MjU3MDAwY2I4ZGMyODhmODZkNmY4M2YwMjY4MzVlMjI5YjI2ODQwNzBiMGM5YWUyM2IzNzE
1173090 Insert Bearings Spherical OD 

INA INA

GAY60-XL-NPP-B

Description

GAY60-XL-NPP-B X-LIFE INSERT BALL BRG ; NON-RETURNABLE W/ SET SREW

Insert Bearing; 60MM Bore; 47MM Length Thru Bore; Narrow Inner Ring; 24MM Outer Race Width; Spherical; 110MM Outside Diameter; Relubricatable; Double Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

GAY60-XL-NPP-B

BDI #
1173090

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

211.48613874 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 211.49 / each
$ 224.44 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
1.11
EAN
4012802803815
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Double Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Grub Screw
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
GAY60NPPB
Weight / LBS
2.579
Long Description
Insert Bearing; 60MM Bore; 47MM Length Thru Bore; Narrow Inner Ring; 24MM Outer Race Width; Spherical; 110MM Outside Diameter; Relubricatable; Double Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
0.945 Inch | 24 Millimeter
Bore
2.362 Inch | 60 Millimeter
Length Thru Bore
1.85 Inch | 47 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh