https://www.bdiexpress.com/medias/INDFAFINSERT-BAL-GYKRR-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg1NnxpbWFnZS9qcGVnfGFEUmtMMmcyTWk4eE1EYzJOakU1TnprME9EUTBOaTlKVGtSR1FVWkpUbE5GVWxSZlFrRk1YMGRaUzFKU1gxTlRYMU5RWHpNd01IZ3pNREF1YW5CbnxkZDdhYTQ0NmNmODBkY2UxODMyY2I2Yzk5MzgwNmZkMTQ4ZGJmMjY0ZTI3ODQ1NTY3MzI5NTRjM2VlMTkxZGQ3
TIMKEN
TIMKEN
GY1108KRRB SGT
TIMKEN TIMKEN
Description
GY1108KRRB SGT INSERT BEARING ; 1-1/5" BORE IR WID 3.15" OD
Insert Bearing; 1-1/2" Bore; 1-15/16" Length Thru Bore; Wide Inner Ring; 0.827" Outer Race Width; Spherical; 3.15" Outside Diameter; Relubricatable; Double Lip Contact Land Riding Rubber Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
GY1108KRRB SGT
BDI #
1356508
Details
121.21845288000002
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/GY1108KRRB-SGT/p/1356508
Your Price
$ 121.22 / each
$ 146.32 / each BDIExpress
$ 146.32 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.659
EAN
0087796265011
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Double Lip Contact Land Riding Rubber
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Standard Duty | Powder Coated Epoxy Finish
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
GY1108KRRB SGT
Weight / LBS
1.452
Long Description
Insert Bearing; 1-1/2" Bore; 1-15/16" Length Thru Bore; Wide Inner Ring; 0.827" Outer Race Width; Spherical; 3.15" Outside Diameter; Relubricatable; Double Lip Contact Land Riding Rubber Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
3.15 Inch | 80 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Outer Race Width
0.827 Inch | 21 Millimeter
Length Thru Bore
1.938 Inch | 49.22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh