TRITAN
TRITAN
HC202-10
TRITAN TRITAN
Description
HC202-10 INSERT BALL BEARING ; STD DUTY WD INNER RING LCKNG COLLR
Insert Bearing; 5/8" Bore; 1.713" Length Thru Bore; Wide Inner Ring; 0.63" Outer Race Width; Spherical; 1.854" Outside Diameter; Relubricatable; Single Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
2101082866
BDI #
22358251
Details
29.87
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/HC202-10/p/22358251
Your Price
$ 29.87 / each
$ 30.00 / each BDIExpress
$ 30.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171563
Weight / Kilogram
0.208
EAN
0888569022394
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Standard Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.tritanpt.com
Weight / LBS
0.55
Long Description
Insert Bearing; 5/8" Bore; 1.713" Length Thru Bore; Wide Inner Ring; 0.63" Outer Race Width; Spherical; 1.854" Outside Diameter; Relubricatable; Single Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
1.713 Inch | 43.5 Millimeter
Outer Race Width
0.63 Inch | 16 Millimeter
Outside Diameter
1.854 Inch | 47.092 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


