Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg HC206-18-A
22259971 Insert Bearings Spherical OD 

PEER BEARING PEER BEARING

HC206-18-A

Description

PER.HC206-18-A INSERT BALL BEARING ; ECCENTRIC LOCKING COLLAR

Insert Bearing; 1-1/8" Bore; 2.441" Outside Diameter; 0.591" Outer Race Width; 1.37" Length Thru Bore; Ball Bearing; Eccentric Collar Locking; Spherical Outer Race

Part #

PER.HC206-18-A

BDI #
22259971

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

60.23 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 60.23 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SKF WWW.PEERBEARING.COM
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.41
EAN
1200106993070
Product Group - BDI
M06110
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword String
Insert
Manufacturer URL
Product Detail
Insert Bearing
Product Specification
1-1/8" Bore; 2.441" Outside Diameter; 0.591" Outer Race Width; 1.37" Length Thru Bore; Ball Bearing; Eccentric Collar Locking; Spherical Outer Race
Long Description
Insert Bearing; 1-1/8" Bore; 2.441" Outside Diameter; 0.591" Outer Race Width; 1.37" Length Thru Bore; Ball Bearing; Eccentric Collar Locking; Spherical Outer Race