https://www.bdiexpress.com/medias/INDPTIINSERT-BAL-HC-SC-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk1Mjl8aW1hZ2UvanBlZ3xhREV6TDJnd1l5ODVPRFF5TkRZd01EQXdNamcyTDBsT1JGQlVTVWxPVTBWU1ZGOUNRVXhmU0VOZlUwTmZSVU5mVTFCZk16QXdlRE13TUM1cWNHY3wxZjIxNTg3Zjk3NDU2NTI5OTgxMDE1YzI0MWVhZmJlMDk4YjQxYjIwYmJiYjhiZmQwODY4NGRkODdhZDMwMDZj
PT INTERNATIONAL
PT INTERNATIONAL
HC215-75MMHTC4
PT INTERNATIONAL PT INTERNATIONAL
Description
HC215-75MMHTC4 INSERT BALL BEARING ; 75MM SHAFT ECC LCK
Insert Bearing; 75MM Bore; 92.1MM Length Thru Bore; Wide Inner Ring; 32MM Outer Race Width; Spherical; 130MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
2101014784
BDI #
18126628
Details
466.12458209
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/HC215-75MMHTC4/p/18126628
Your Price
$ 466.12 / each
$ 484.36 / each BDIExpress
$ 484.36 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171563
Weight / Kilogram
2.858
EAN
0800675213206
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Steel Cage | C4 Clearance
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ptintl.com
Weight / LBS
6.39341
Long Description
Insert Bearing; 75MM Bore; 92.1MM Length Thru Bore; Wide Inner Ring; 32MM Outer Race Width; Spherical; 130MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
1.26 Inch | 32 Millimeter
Length Thru Bore
3.626 Inch | 92.1 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter
Bore
2.953 Inch | 75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh