Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HPS014GP https://www.bdiexpress.com/medias/INDNTNXXXXXX-HPS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY2OTZ8aW1hZ2UvanBlZ3xhR0UyTDJnM01DOHhNRFV4TnpnME56TTNOVGt3TWk5SlRrUk9WRTVZV0ZoWVdGaGZTRkJUWHpNd01IZ3pNREF1YW5CbnxlZDk5ZDBmNTA3ZWVhMmZmNzU2ZmFmNDBlY2Q3ZjBjNDMyMjNhYjY2NWZmMzNjMWNlNTk0MjQxMzcyZDVkODI3
1220377 Insert Bearings Spherical OD 

NTN NTN

HPS014GP

Description

HPS014GP ADAPTER BEARING ; HEX BORE 0.876"ID 2.0472"OD 1"W

Insert Bearing; 22.25MM Inside Diameter; 52MM Outside Diameter; 25.4MM Width; Steel; Spherical Outside Ring; Hex Bore; Double Sealed

Part #

HPS014GP

BDI #
1220377

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

87.59120000000001 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 87.59 / each
$ 122.47 / each
BDIExpress
QTY

Inventory

Total: 2

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.16
EAN
4547359476941
Product Group - BDI
B00308
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.16
Product Detail
Insert Bearing
Product Specification
22.25MM Inside Diameter; 52MM Outside Diameter; 25.4MM Width; Steel; Spherical Outside Ring; Hex Bore; Double Sealed
Long Description
Insert Bearing; 22.25MM Inside Diameter; 52MM Outside Diameter; 25.4MM Width; Steel; Spherical Outside Ring; Hex Bore; Double Sealed