https://www.bdiexpress.com/medias/INDDODXXXXXX-GT-03-18-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyMDV8aW1hZ2UvanBlZ3xhRFkyTDJneU5DOHhNVEE0T1RBek9UVTRPVFF3Tmk5SlRrUkVUMFJZV0ZoWVdGaGZSMVJmTUROZk1UaGZNekF3ZURNd01DNXFjR2N8MGFjZjIzYTRiMzRhNGMwMTYyYTNmYmJkMzlhMWY1NTcyNjY1MzY0NDc3MzdiYTM3NjIwY2ExMGI5ZjI1Y2MwNg
https://www.bdiexpress.com/medias/INDDODXXXXXX-GT-03-18-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyMDV8aW1hZ2UvanBlZ3xhRFkyTDJneU5DOHhNVEE0T1RBek9UVTRPVFF3Tmk5SlRrUkVUMFJZV0ZoWVdGaGZSMVJmTUROZk1UaGZNekF3ZURNd01DNXFjR2N8MGFjZjIzYTRiMzRhNGMwMTYyYTNmYmJkMzlhMWY1NTcyNjY1MzY0NDc3MzdiYTM3NjIwY2ExMGI5ZjI1Y2MwNg
DODGE
DODGE
INS-GT-18
DODGE DODGE
Description
INS-GT-18 INSERT BALL BRG
Insert Bearing; Wide Inner Ring; 1.34" Outer Race Width; Spherical; 0.299" Outside Diameter; Relubricatable; Single Lip Contact Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
129529
BDI #
260549
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/INS-GT-18/p/260549
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
2.654
EAN
0782475882687
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Without Adapter Sleeve and Locknut
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.00.10
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
5.85
Long Description
Insert Bearing; Wide Inner Ring; 1.34" Outer Race Width; Spherical; 0.299" Outside Diameter; Relubricatable; Single Lip Contact Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
1.34 Inch | 34.036 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
6.299 Inch | 160 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


