https://www.bdiexpress.com/medias/INDDODINSERT-RLR-S2-C-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI3MXxpbWFnZS9qcGVnfGFHTTVMMmhqWWk4eE1EYzJPRFEzTnpNeU16STVOQzlKVGtSRVQwUkpUbE5GVWxSZlVreFNYMU15WDBOZlUxQmZNekF3ZURNd01DNXFjR2N8Y2EwYmE5YWZkZmE2ZjI0NGY1Y2QxNDg1YmI2MTRjYmIzYzcwYTA0NjIyNmYzNTgxYzZmMmNhZmNmNDM2MGI2OQ
https://www.bdiexpress.com/medias/INDDODINSERT-RLR-S2-C-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI3MXxpbWFnZS9qcGVnfGFHTTVMMmhqWWk4eE1EYzJPRFEzTnpNeU16STVOQzlKVGtSRVQwUkpUbE5GVWxSZlVreFNYMU15WDBOZlUxQmZNekF3ZURNd01DNXFjR2N8Y2EwYmE5YWZkZmE2ZjI0NGY1Y2QxNDg1YmI2MTRjYmIzYzcwYTA0NjIyNmYzNTgxYzZmMmNhZmNmNDM2MGI2OQ
DODGE
DODGE
INS-S2-203R
DODGE DODGE
Description
INS-S2-203R INSERT ROLLER BRG ; 2-3/16"B NARROW IR
Insert Bearing; 2-3/16" Bore; 2-15/16" Length Thru Bore; Narrow Inner Ring; 1-3/64" Outer Race Width; Spherical; 3.937" Outside Diameter; Relubricatable; Triple Lip Contact Rubbing Seal; Concentric Collar Mounting Method; No Snap Ring; Spherical Roller Bearing Rolling Element
Part #
070007
BDI #
247006
Details
474.83
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/INS-S2-203R/p/247006
Your Price
$ 474.83 / each
$ 475.00 / each BDIExpress
$ 475.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
1.78
EAN
0782475315703
Product Group - BDI
M06288
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Triple Lip Contact
Mounting Method
Concentric Collar
Rolling Element
Spherical Roller Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Double Row | With Set Screw | Has Flinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
INS-S2-203R
Manufacturer Internal Number
70007
Weight / LBS
3.92
Long Description
Insert Bearing; 2-3/16" Bore; 2-15/16" Length Thru Bore; Narrow Inner Ring; 1-3/64" Outer Race Width; Spherical; 3.937" Outside Diameter; Relubricatable; Triple Lip Contact Rubbing Seal; Concentric Collar Mounting Method; No Snap Ring; Spherical Roller Bearing Rolling Element
Length Thru Bore
2.938 Inch | 74.625 Millimeter
Outer Race Width
1.047 Inch | 26.594 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

