Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INS-S2-315L https://www.bdiexpress.com/medias/INDDODINSERT-RLR-S2-C-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI3MXxpbWFnZS9qcGVnfGFHTTVMMmhqWWk4eE1EYzJPRFEzTnpNeU16STVOQzlKVGtSRVQwUkpUbE5GVWxSZlVreFNYMU15WDBOZlUxQmZNekF3ZURNd01DNXFjR2N8Y2EwYmE5YWZkZmE2ZjI0NGY1Y2QxNDg1YmI2MTRjYmIzYzcwYTA0NjIyNmYzNTgxYzZmMmNhZmNmNDM2MGI2OQ
247028 Insert Bearings Spherical OD 

DODGE DODGE

INS-S2-315L

Description

INS-S2-315L INSERT ROLLER BRG ; NON RETURNABLE

Insert Bearing; 3-15/16" Bore; 4-31/64" Length Thru Bore; Narrow Inner Ring; 1-7/8" Outer Race Width; Spherical; 7.087" Outside Diameter; Relubricatable; Metallic Labyrinth Seal; Concentric Collar Mounting Method; No Snap Ring; Spherical Roller Bearing Rolling Element

Part #

070029

BDI #
247028

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2139.31 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,139.31 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
8.01
EAN
0782475315925
Product Group - BDI
M06288
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Labyrinth
Mounting Method
Concentric Collar
Rolling Element
Spherical Roller Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Double Row | With Set Screw | Has Flinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
INS-S2-315L
Manufacturer Internal Number
70029
Weight / LBS
17.681
Long Description
Insert Bearing; 3-15/16" Bore; 4-31/64" Length Thru Bore; Narrow Inner Ring; 1-7/8" Outer Race Width; Spherical; 7.087" Outside Diameter; Relubricatable; Metallic Labyrinth Seal; Concentric Collar Mounting Method; No Snap Ring; Spherical Roller Bearing Rolling Element
Outer Race Width
1.875 Inch | 47.625 Millimeter
Length Thru Bore
4.484 Inch | 113.894 Millimeter
Bore
3.938 Inch | 100.025 Millimeter
Outside Diameter
7.087 Inch | 180 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh