

DODGE
DODGE
INS-S2-315R
DODGE DODGE
Description
INS-S2-315R INSERT ROLLER BRG ; NON RETURNABLE
Insert Bearing; 3-15/16" Bore; 4-31/64" Length Thru Bore; Narrow Inner Ring; 1-7/8" Outer Race Width; Spherical; 7.087" Outside Diameter; Relubricatable; Triple Lip Contact Rubbing Seal; Concentric Collar Mounting Method; No Snap Ring; Spherical Roller Bearing Rolling Element
Part #
070013
BDI #
247012

Details
2139.31
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/INS-S2-315R/p/247012
Your Price
$ 2,139.31 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
8.11
EAN
0782475315765
Product Group - BDI
M06288
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Triple Lip Contact
Mounting Method
Concentric Collar
Rolling Element
Spherical Roller Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Double Row | With Set Screw | Has Flinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
INS-S2-315R
Manufacturer Internal Number
70013
Weight / LBS
17.9
Long Description
Insert Bearing; 3-15/16" Bore; 4-31/64" Length Thru Bore; Narrow Inner Ring; 1-7/8" Outer Race Width; Spherical; 7.087" Outside Diameter; Relubricatable; Triple Lip Contact Rubbing Seal; Concentric Collar Mounting Method; No Snap Ring; Spherical Roller Bearing Rolling Element
Outer Race Width
1.875 Inch | 47.625 Millimeter
Length Thru Bore
4.484 Inch | 113.894 Millimeter
Bore
3.938 Inch | 100.025 Millimeter
Outside Diameter
7.087 Inch | 180 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh