https://www.bdiexpress.com/medias/INDXXXINSERT-BAL-UC2-SS-SP-G-300x300.jpg?context=bWFzdGVyfHJvb3R8ODMxOHxpbWFnZS9qcGVnfGFERmtMMmc1WWk4eE1EYzJPVFkzTURnNU56WTVOQzlKVGtSWVdGaEpUbE5GVWxSZlFrRk1YMVZETWw5VFUxOVRVRjlIWHpNd01IZ3pNREF1YW5Cbnw1NzJhNjQyYzg1N2FlNDk4M2IwMTRiM2ZlNjcxYWUwODBiYWY3NmM2Y2NlZGYzNjZmOWUzMDllNDVlZGQ0MGUy
https://www.bdiexpress.com/medias/INDXXXINSERT-BAL-UC2-SS-SP-G-300x300.jpg?context=bWFzdGVyfHJvb3R8ODMxOHxpbWFnZS9qcGVnfGFERmtMMmc1WWk4eE1EYzJPVFkzTURnNU56WTVOQzlKVGtSWVdGaEpUbE5GVWxSZlFrRk1YMVZETWw5VFUxOVRVRjlIWHpNd01IZ3pNREF1YW5Cbnw1NzJhNjQyYzg1N2FlNDk4M2IwMTRiM2ZlNjcxYWUwODBiYWY3NmM2Y2NlZGYzNjZmOWUzMDllNDVlZGQ0MGUy
PEER BEARING
PEER BEARING
PER.UC208-24-A
PEER BEARING PEER BEARING
Description
PER.UC208-24-A INSERT BALL BEARING ; SET SCREW LOCKING
Insert Bearing; 1-1/2" Bore; 1.937" Length Thru Bore; Wide Inner Ring; 0.827" Outer Race Width; Spherical; 3.15" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
UC208-24(A)
BDI #
21990691
Details
76.22
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/PER-UC208-24-A/p/21990691
Your Price
$ 76.22 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.72
EAN
1200106009320
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.peerbearing.com
Long Description
Insert Bearing; 1-1/2" Bore; 1.937" Length Thru Bore; Wide Inner Ring; 0.827" Outer Race Width; Spherical; 3.15" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
0.827 Inch | 21 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Length Thru Bore
1.937 Inch | 49.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

