https://www.bdiexpress.com/medias/INDEDTINSERT-QB-9-STL-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NTN8aW1hZ2UvanBlZ3xhR0ptTDJnMFlTOHhNREl5TlRVNE5UWXhPRGszTkM5SlRrUkZSRlJKVGxORlVsUmZVVUpmT1Y5VFZFeGZVMU5mTXpBd2VETXdNQzVxY0djfDFjYTlmYjI4YTdlZDUyOWQwNjUxOThmYWU5MzZlMTk3ZWE3ZmRkYjE0NWVhZmE3NTM1ZGQyNDhhNmIxZWVhMGQ
https://www.bdiexpress.com/medias/INDEDTINSERT-QB-9-STL-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NTN8aW1hZ2UvanBlZ3xhR0ptTDJnMFlTOHhNREl5TlRVNE5UWXhPRGszTkM5SlRrUkZSRlJKVGxORlVsUmZVVUpmT1Y5VFZFeGZVMU5mTXpBd2VETXdNQzVxY0djfDFjYTlmYjI4YTdlZDUyOWQwNjUxOThmYWU5MzZlMTk3ZWE3ZmRkYjE0NWVhZmE3NTM1ZGQyNDhhNmIxZWVhMGQ
EDT CORP
EDT CORP
QBIUI9-2-3/16
EDT CORP EDT CORP
Description
QBIUI9-2-3/16 SELF-ALIGNING INSERT BRG
Insert Bearing; 2-3/16" Bore; 2.485" Length Thru Bore; Wide Inner Ring; Spherical; 3.937" Outside Diameter; Not Relubricatable; Set Screw Sleeve Mounting Method; No Snap Ring; Sleeve Bearing Rolling Element
Part #
QBIUI9-2-3/16
BDI #
20873421
Details
1316.34
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/QBIUI9-2-3-16/p/20873421
Your Price
$ 1,316.34 / each
$ 1,317.00 / each BDIExpress
$ 1,317.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
2.041
EAN
0883450884365
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Mounting Method
Set Screw Sleeve
Rolling Element
Sleeve Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Narrow Poly-Round
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.80.00
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
4.5
Long Description
Insert Bearing; 2-3/16" Bore; 2.485" Length Thru Bore; Wide Inner Ring; Spherical; 3.937" Outside Diameter; Not Relubricatable; Set Screw Sleeve Mounting Method; No Snap Ring; Sleeve Bearing Rolling Element
Outer Race Width
0 Inch | 0 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Length Thru Bore
2.485 Inch | 63.119 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

