https://www.bdiexpress.com/medias/INDPTIINSERT-BAL-SB-NY-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI3NHxpbWFnZS9qcGVnfGFHTTRMMmc1Tnk4eE1EYzNNRFE0TVRFNE5EYzVPQzlKVGtSUVZFbEpUbE5GVWxSZlFrRk1YMU5DWDA1WlgxTlRYMU5RWHpNd01IZ3pNREF1YW5CbnxkNTllNzBjNmUzYWNjNzhkZjdkN2M5MTBiZjAxMDkwOTU0ZTlkYzQ3YzMzNTE0MDgxNTQyYTYyN2MyZTNjY2Mz
https://www.bdiexpress.com/medias/INDPTIINSERT-BAL-SB-NY-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI3NHxpbWFnZS9qcGVnfGFHTTRMMmc1Tnk4eE1EYzNNRFE0TVRFNE5EYzVPQzlKVGtSUVZFbEpUbE5GVWxSZlFrRk1YMU5DWDA1WlgxTlRYMU5RWHpNd01IZ3pNREF1YW5CbnxkNTllNzBjNmUzYWNjNzhkZjdkN2M5MTBiZjAxMDkwOTU0ZTlkYzQ3YzMzNTE0MDgxNTQyYTYyN2MyZTNjY2Mz
PT INTERNATIONAL
PT INTERNATIONAL
SB205X15MM
PT INTERNATIONAL PT INTERNATIONAL
Description
SB205X15MM ; SET SCREW BRG 15MM
Insert Bearing; 15MM Bore; 27MM Length Thru Bore; Narrow Inner Ring; 15MM Outer Race Width; Spherical; 52MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
SB205X15MM
BDI #
18245115
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/SB205X15MM/p/18245115
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0
EAN
0080067511879
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Nylon Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ptintl.com
Long Description
Insert Bearing; 15MM Bore; 27MM Length Thru Bore; Narrow Inner Ring; 15MM Outer Race Width; Spherical; 52MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
0.591 Inch | 15 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Length Thru Bore
1.063 Inch | 27 Millimeter
Outer Race Width
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

