https://www.bdiexpress.com/medias/INDEBCXXXXXX-21511185-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMDl8aW1hZ2UvanBlZ3xhRGMzTDJoaE55OHhNRE13TkRrMk56UTNOVEl6TUM5SlRrUkZRa05ZV0ZoWVdGaGZNakUxTVRFeE9EVmZNekF3ZURNd01DNXFjR2N8YTdmYzgyZjU0ZGVjZDBmYjFjZGM1NThmMjJkYTAyYTk1ZDIzZjlmYzNhZDk5NzBkMDI1MWQ5Mzg1ODE1MDc4Zg
https://www.bdiexpress.com/medias/INDEBCXXXXXX-21511185-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMDl8aW1hZ2UvanBlZ3xhRGMzTDJoaE55OHhNRE13TkRrMk56UTNOVEl6TUM5SlRrUkZRa05ZV0ZoWVdGaGZNakUxTVRFeE9EVmZNekF3ZURNd01DNXFjR2N8YTdmYzgyZjU0ZGVjZDBmYjFjZGM1NThmMjJkYTAyYTk1ZDIzZjlmYzNhZDk5NzBkMDI1MWQ5Mzg1ODE1MDc4Zg
EBC
EBC
SB206-19
EBC EBC
Description
SB206-19 INSERT BEARING ; NARR SPH 1-3/16" BORE X 62MM OD X 16MMWD
Insert Bearing; 1-3/16" Bore; Narrow Inner Ring; Ball Bearing; 1.181" Length Thru Bore; 0.63" Outer Race Width; 2.441" Outside Diameter; Not Relubricatable; Full Cover Metal Shroud Seal; Set Screw Mounting; No Snap Ring
Part #
SB206-19
BDI #
21511185
Details
12.36
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/SB206-19/p/21511185
Your Price
$ 12.36 / each
$ 13.00 / each BDIExpress
$ 13.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0
Product Group - BDI
M06110
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Product Detail
Insert Bearing
Product Specification
1-3/16" Bore; Narrow Inner Ring; Ball Bearing; 1.181" Length Thru Bore; 0.63" Outer Race Width; 2.441" Outside Diameter; Not Relubricatable; Full Cover Metal Shroud Seal; Set Screw Mounting; No Snap Ring
Long Description
Insert Bearing; 1-3/16" Bore; Narrow Inner Ring; Ball Bearing; 1.181" Length Thru Bore; 0.63" Outer Race Width; 2.441" Outside Diameter; Not Relubricatable; Full Cover Metal Shroud Seal; Set Screw Mounting; No Snap Ring

