https://www.bdiexpress.com/medias/INDXXXINSERT-BAL-SNA-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyNTl8aW1hZ2UvanBlZ3xhREF6TDJneE5TODVOems1TmpFeE5qYzROelV3TDBsT1JGaFlXRWxPVTBWU1ZGOUNRVXhmVTA1QlgwVkRYMU5RWHpNd01IZ3pNREF1YW5CbnwzMjQ0MzU1NGVjNTM1ZjY3OTI2YzgxOTI2ZGFjNTUxZDc1OGQ0OGMzYTI1ZjY3NjE0NDUxN2I4N2E0NDFmMTdj
https://www.bdiexpress.com/medias/INDXXXINSERT-BAL-SNA-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyNTl8aW1hZ2UvanBlZ3xhREF6TDJneE5TODVOems1TmpFeE5qYzROelV3TDBsT1JGaFlXRWxPVTBWU1ZGOUNRVXhmVTA1QlgwVkRYMU5RWHpNd01IZ3pNREF1YW5CbnwzMjQ0MzU1NGVjNTM1ZjY3OTI2YzgxOTI2ZGFjNTUxZDc1OGQ0OGMzYTI1ZjY3NjE0NDUxN2I4N2E0NDFmMTdj
IPTCI
IPTCI
SNA 207 23
IPTCI IPTCI
Description
SNA 207 23 INSERT BEARING ; 1-7/16INX2.8346INX1.9606IN
Insert Bearing; 1-7/16" Bore; 1.961" Length Thru Bore; Wide Inner Ring; 0.787" Outer Race Width; Spherical; 2.835" Outside Diameter; Relubricatable; Single Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
2101037726
BDI #
519125
Details
220.42
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/SNA-207-23/p/519125
Your Price
$ 220.42 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171563
Weight / Kilogram
0.55
EAN
0080067566884
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Stainless Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://iptci.com
Weight / LBS
1.22
Long Description
Insert Bearing; 1-7/16" Bore; 1.961" Length Thru Bore; Wide Inner Ring; 0.787" Outer Race Width; Spherical; 2.835" Outside Diameter; Relubricatable; Single Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
1.438 Inch | 36.525 Millimeter
Length Thru Bore
1.961 Inch | 49.8 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Outer Race Width
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

