Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SUC205-16/FVSL613 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-IBB-LS-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODgwNnxpbWFnZS9qcGVnfGFESTBMMmcwTkM4eE1EZ3lNVFEzT0RnM05URTJOaTlOUmxKVVNVMUNVa2RZV0ZoZlNVSkNYMHhUWDFOVFh6TXdNSGd6TURBdWFuQm58ODE0NmU3Y2JiNGYxNDQ0MDhjNmVmOTJiMjVkZTc5NjI3Y2EzMjlkZjg2ZTAwYjQ2NjE4ODM2YTg3YTY3YzhhNA
23242127 Insert Bearings Spherical OD 

TIMKEN TIMKEN

SUC205-16/FVSL613

Description

SUC205-16/FVSL613 INSERT BEARING ; 1" BORE U SERIES SS WIR

Insert Bearing; 1" Bore; 1.343" Length Thru Bore; Wide Inner Ring; 0.669" Outer Race Width; Spherical; 2-3/64" Outside Diameter; Not Relubricatable; Triple Lip Contact Land Riding Nitrile Rubber Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

SUC205-16/FVSL613

BDI #
23242127

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

338.23 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 338.23 / each BDIExpress
QTY

Inventory

Total: 22

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.2
EAN
0013992247742
Product Group - BDI
B00308
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Seal Type
Triple Lip Contact Land Riding Nitrile Rubber
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | With Snap Ring Groove | Lubrication Groove | Food Grade Solid Lubricant | Hygienic Mounted
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Weight / LBS
0.4
Long Description
Insert Bearing; 1" Bore; 1.343" Length Thru Bore; Wide Inner Ring; 0.669" Outer Race Width; Spherical; 2-3/64" Outside Diameter; Not Relubricatable; Triple Lip Contact Land Riding Nitrile Rubber Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
1 Inch | 25.4 Millimeter
Length Thru Bore
1.343 Inch | 34.1 Millimeter
Outer Race Width
0.669 Inch | 17 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh