Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SUC206-20 https://www.bdiexpress.com/medias/MFRNSKINSERT-BAL-SUC2-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA4MjR8aW1hZ2UvanBlZ3xhRFUxTDJnM05DOHhNRGcyTURJd09EWTROVEE0Tmk5TlJsSk9VMHRKVGxORlVsUmZRa0ZNWDFOVlF6SmZVMU5mTXpBd2VETXdNQzVxY0djfDQwNzUyYmE1NTVhODNmNmUzMDM5NmMxMjkwM2Q4NmE5NzBkNDNiNjkxZWZhMDJhODU2MzhlZDUzODExNzBhYmY
24665455 Insert Bearings Spherical OD 

NSK NSK

SUC206-20

Description

SUC206-20 INSERT BEARING ; ROUND BORE 1.25" ID 2.4409" OD 1.5" W

Insert Bearing; 31.75MM Bore; 38.1MM Length Thru Bore; Set Screw Mount; Ball Bearing; Normal Duty

Part #

SUC206-20

BDI #
24665455

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

175.1 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 175.10 / each BDIExpress
QTY

Inventory

Total: 1

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.3
EAN
0029176873225
Product Group - BDI
M06110
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.nsk.com
Weight / LBS
0.66139
Product Detail
Insert Bearing
Product Specification
31.75MM Bore; 38.1MM Length Thru Bore; Set Screw Mount; Ball Bearing; Normal Duty
Long Description
Insert Bearing; 31.75MM Bore; 38.1MM Length Thru Bore; Set Screw Mount; Ball Bearing; Normal Duty