https://www.bdiexpress.com/medias/INDNTNINSERT-BAL-SUC-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU2MDV8aW1hZ2UvanBlZ3xhRFZoTDJoak9DOHhNRFV5TURBd01qTXpNRFkxTkM5SlRrUk9WRTVKVGxORlVsUmZRa0ZNWDFOVlExOVRVMTh6TURCNE16QXdMbXB3Wnd8N2M1ZjUxNmMxOTYxNzE2NGZmODk1ZmZlMGFhMDllMTQ5MzAzM2JlMjRlZDQ5MTM0NTgzMDAwNTU1NGJlOWE1OQ
https://www.bdiexpress.com/medias/INDNTNINSERT-BAL-SUC-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU2MDV8aW1hZ2UvanBlZ3xhRFZoTDJoak9DOHhNRFV5TURBd01qTXpNRFkxTkM5SlRrUk9WRTVKVGxORlVsUmZRa0ZNWDFOVlExOVRVMTh6TURCNE16QXdMbXB3Wnd8N2M1ZjUxNmMxOTYxNzE2NGZmODk1ZmZlMGFhMDllMTQ5MzAzM2JlMjRlZDQ5MTM0NTgzMDAwNTU1NGJlOWE1OQ
NTN
NTN
SUC206FG1
NTN NTN
Description
SUC206FG1 BEARING UNIT ; CORROSION RESISTANT
Insert Bearing; 30MM Bore; 38.1MM Length Thru Bore; Wide Inner Ring; 19MM Outer Race Width; Spherical; 62MM Outside Diameter; Relubricatable; Contact Seal; Set Screw Mounting Method; No Snap Ring
Part #
SUC206FG1
BDI #
25268554
Details
283.25
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/SUC206FG1/p/25268554
Your Price
$ 283.25 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0
EAN
4547359978506
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Contact Seal
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Stainless Steel Material | Food Grade Solid Lube Grease
Category - BDI
Insert Bearings
Harmonized Tariff Code
8482.10.50.00
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.70548
Product Detail
Insert Bearing
Product Specification
30MM Bore; 38.1MM Length Thru Bore; Wide Inner Ring; 19MM Outer Race Width; Spherical Outer Race Profile; 62MM Outside Diameter; Relubricatable; Silicone Contact; Set Screw; Ball Bearing; No Snap Ring
Long Description
Insert Bearing; 30MM Bore; 38.1MM Length Thru Bore; Wide Inner Ring; 19MM Outer Race Width; Spherical; 62MM Outside Diameter; Relubricatable; Contact Seal; Set Screw Mounting Method; No Snap Ring
Bore
1.181 Inch | 30 Millimeter
Outer Race Width
0.748 Inch | 19 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


