https://www.bdiexpress.com/medias/INDPTIINSERT-BAL-SUC2-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY5MXxpbWFnZS9qcGVnfGFERTRMMmcxTmk4eE1EYzNNREU1T0RNNU5qazFPQzlKVGtSUVZFbEpUbE5GVWxSZlFrRk1YMU5WUXpKZlUxTmZVMUJmTXpBd2VETXdNQzVxY0djfDVkZGUwYjlkYWNlNTBiOTJlZGNiNzU2MDU0YjE1ZTYwOWMwODhkMWZkY2NlNDk1MTA5ZjZhNmE2MjUxNjZiOGY
https://www.bdiexpress.com/medias/INDPTIINSERT-BAL-SUC2-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY5MXxpbWFnZS9qcGVnfGFERTRMMmcxTmk4eE1EYzNNREU1T0RNNU5qazFPQzlKVGtSUVZFbEpUbE5GVWxSZlFrRk1YMU5WUXpKZlUxTmZVMUJmTXpBd2VETXdNQzVxY0djfDVkZGUwYjlkYWNlNTBiOTJlZGNiNzU2MDU0YjE1ZTYwOWMwODhkMWZkY2NlNDk1MTA5ZjZhNmE2MjUxNjZiOGY
PT INTERNATIONAL
PT INTERNATIONAL
SUC212-38
PT INTERNATIONAL PT INTERNATIONAL
Description
SUC212-38 INSERT BEARING ; 2-3/8" BORE STAINLESS STEEL
Insert Bearing; 2-3/8" Bore; 2.56" Length Thru Bore; Wide Inner Ring; 1-1/16" Outer Race Width; Spherical; 4.331" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
2101024925
BDI #
19420073
Details
559.29
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/SUC212-38/p/19420073
Your Price
$ 559.29 / each
$ 560.00 / each BDIExpress
$ 560.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.454
EAN
0800675277840
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Stainless Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ptintl.com
Weight / LBS
3.30693
Long Description
Insert Bearing; 2-3/8" Bore; 2.56" Length Thru Bore; Wide Inner Ring; 1-1/16" Outer Race Width; Spherical; 4.331" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
4.331 Inch | 110 Millimeter
Outer Race Width
1.063 Inch | 27 Millimeter
Bore
2.375 Inch | 60.325 Millimeter
Length Thru Bore
2.56 Inch | 65.024 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

