PT INTERNATIONAL
PT INTERNATIONAL
U004-20MM
PT INTERNATIONAL PT INTERNATIONAL
Description
U004-20MM INSERT BEARING ; W/ECC LOCK
Insert Bearing; 20MM Bore; 24.5MM Length Thru Bore; Extra Narrow Inner Ring; 12MM Outer Race Width; Spherical; 42MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
2101027283
BDI #
18133072

Details
59.16
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/U004-20MM/p/18133072
Your Price
$ 59.16 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171563
Weight / Kilogram
0.454
EAN
0800675177829
Product Group - BDI
M06110
Inner Race Profile
Extra Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Light Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ptintl.com
Weight / LBS
0.22046
Long Description
Insert Bearing; 20MM Bore; 24.5MM Length Thru Bore; Extra Narrow Inner Ring; 12MM Outer Race Width; Spherical; 42MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
0.472 Inch | 12 Millimeter
Outside Diameter
1.654 Inch | 42 Millimeter
Length Thru Bore
0.965 Inch | 24.5 Millimeter
Bore
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh