Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

U006-30MM https://www.bdiexpress.com/medias/INDPTIINSERT-BAL-U00-EC-SP-300X300.jpg?context=bWFzdGVyfHJvb3R8MTYwMzd8aW1hZ2UvanBlZ3xhRGt4TDJneU5pODVOVFF3TnpFMU16UTNPVGs0TG1wd1p3fGY4NTM0ZTYyZWEyYWJkMWE2Y2U2YTI5NGUwZDU5MmEyM2QyZjVmODdiZGNjNTAxYWM4OWFmMjMxYjM3Y2VkNzE
18133075 Insert Bearings Spherical OD 

PT INTERNATIONAL PT INTERNATIONAL

U006-30MM

Description

U006-30MM INSERT BEARING ; W/ECC LOCK

Insert Bearing; 30MM Bore; 26.5MM Length Thru Bore; Extra Narrow Inner Ring; 13MM Outer Race Width; Spherical; 55MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

2101027286

BDI #
18133075

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

79.76 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 79.76 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171563
Weight / Kilogram
0.454
EAN
0800675177843
Product Group - BDI
M06110
Inner Race Profile
Extra Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Light Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ptintl.com
Weight / LBS
0.41888
Long Description
Insert Bearing; 30MM Bore; 26.5MM Length Thru Bore; Extra Narrow Inner Ring; 13MM Outer Race Width; Spherical; 55MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
2.165 Inch | 55 Millimeter
Outer Race Width
0.512 Inch | 13 Millimeter
Length Thru Bore
1.043 Inch | 26.5 Millimeter
Bore
1.181 Inch | 30 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh