https://www.bdiexpress.com/medias/INDBLTINSERT-BAL-UC2-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODMzNXxpbWFnZS9qcGVnfGFHRXhMMmc1TUM4eE1EYzJPVFkzTURVM01EQXhOQzlKVGtSQ1RGUkpUbE5GVWxSZlFrRk1YMVZETWw5VFUxOVRVRjh6TURCNE16QXdMbXB3Wnd8ODYxZmU4ZjFhOTA5NjE1NjcyZDAxZWY3NDE5Mjk5OTRlODM2MjBmYTk4NGIyOTI0OWMxYzAxNTc0ZmJkNzY5MQ
https://www.bdiexpress.com/medias/INDBLTINSERT-BAL-UC2-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODMzNXxpbWFnZS9qcGVnfGFHRXhMMmc1TUM4eE1EYzJPVFkzTURVM01EQXhOQzlKVGtSQ1RGUkpUbE5GVWxSZlFrRk1YMVZETWw5VFUxOVRVRjh6TURCNE16QXdMbXB3Wnd8ODYxZmU4ZjFhOTA5NjE1NjcyZDAxZWY3NDE5Mjk5OTRlODM2MjBmYTk4NGIyOTI0OWMxYzAxNTc0ZmJkNzY5MQ
TRITAN
TRITAN
UC202-10S
TRITAN TRITAN
Description
UC202-10S INSERT BALL BEARING ; WIDE INNER RING SET SCREW
Insert Bearing; 5/8" Bore; 1.079" Length Thru Bore; Wide Inner Ring; 0.551" Outer Race Width; Spherical; 1.573" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
2101098935
BDI #
21436211
Details
36.05
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UC202-10S/p/21436211
Your Price
$ 36.05 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.127
EAN
0888569057174
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Steel Cage | Snap Ring Groove
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.tritanpt.com
Weight / LBS
0.26
Long Description
Insert Bearing; 5/8" Bore; 1.079" Length Thru Bore; Wide Inner Ring; 0.551" Outer Race Width; Spherical; 1.573" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
1.079 Inch | 27.4 Millimeter
Outside Diameter
1.573 Inch | 39.954 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Outer Race Width
0.551 Inch | 14 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

