Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UC204-20MM https://www.bdiexpress.com/medias/INDBLTINSERT-BAL-UC2-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODMzNXxpbWFnZS9qcGVnfGFHRXhMMmc1TUM4eE1EYzJPVFkzTURVM01EQXhOQzlKVGtSQ1RGUkpUbE5GVWxSZlFrRk1YMVZETWw5VFUxOVRVRjh6TURCNE16QXdMbXB3Wnd8ODYxZmU4ZjFhOTA5NjE1NjcyZDAxZWY3NDE5Mjk5OTRlODM2MjBmYTk4NGIyOTI0OWMxYzAxNTc0ZmJkNzY5MQ
21436213 Insert Bearings Spherical OD 

TRITAN TRITAN

UC204-20MM

Description

UC204-20MM INSERT BALL BEARING ; WIDE INNER RING SET SCREW

Insert Bearing; 20MM Bore; 31MM Length Thru Bore; Wide Inner Ring; 16MM Outer Race Width; Spherical; 47MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

2101098958

BDI #
21436213

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

19.57 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 19.57 / each
$ 20.00 / each
BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP https://www.tritanpt.com
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.159
EAN
0888569057259
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Steel Cage | Snap Ring Groove
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.tritanpt.com
Weight / LBS
0.37
Long Description
Insert Bearing; 20MM Bore; 31MM Length Thru Bore; Wide Inner Ring; 16MM Outer Race Width; Spherical; 47MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
1.85 Inch | 47 Millimeter
Bore
0.787 Inch | 20 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Outer Race Width
0.63 Inch | 16 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh