https://www.bdiexpress.com/medias/INDXXXXXXXXX-17244699-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM1NHxpbWFnZS9qcGVnfGFEVXhMMmczTVM4eE1EYzNNREkzTkRRMU1UUTROaTlKVGtSWVdGaFlXRmhZV0ZoZk1UY3lORFEyT1RsZk16QXdlRE13TUM1cWNHY3w1NzUxYjFlYzI4NDg5YTEwMjlmN2Y4YWM0NzdmZmFkMTRhZDkyN2VhYTZjZGRhNzRmM2MyMDNlODQyOTAzNmU5
https://www.bdiexpress.com/medias/INDXXXXXXXXX-17244699-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM1NHxpbWFnZS9qcGVnfGFEVXhMMmczTVM4eE1EYzNNREkzTkRRMU1UUTROaTlKVGtSWVdGaFlXRmhZV0ZoZk1UY3lORFEyT1RsZk16QXdlRE13TUM1cWNHY3w1NzUxYjFlYzI4NDg5YTEwMjlmN2Y4YWM0NzdmZmFkMTRhZDkyN2VhYTZjZGRhNzRmM2MyMDNlODQyOTAzNmU5
KML BEARING
KML BEARING
UC206
KML BEARING KML BEARING
Description
UC206 ; SETSCREW LOCKING INSERTS
Insert Bearing; 30MM Bore; Wide Inner Ring; Ball Bearing; 38.1MM Length Thru Bore; 19MM Outer Race Width; 62MM Outside Diameter; Spherical Outer Race Profile; Relubricatable; Contact Seal; Set Screw Mounting Method
Part #
UC206
BDI #
17244701
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UC206/p/17244701
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0
Product Group - BDI
M06110
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.kmlbearingusa.com
Product Detail
Insert Bearing
Product Specification
30MM Bore; Wide Inner Ring; Ball Bearing; 38.1MM Length Thru Bore; 19MM Outer Race Width; 62MM Outside Diameter; Spherical Outer Race Profile; Relubricatable; Contact Seal; Set Screw Mounting Method
Long Description
Insert Bearing; 30MM Bore; Wide Inner Ring; Ball Bearing; 38.1MM Length Thru Bore; 19MM Outer Race Width; 62MM Outside Diameter; Spherical Outer Race Profile; Relubricatable; Contact Seal; Set Screw Mounting Method
