PT INTERNATIONAL
PT INTERNATIONAL
UC217-85MM
PT INTERNATIONAL PT INTERNATIONAL
Description
UC217-85MM INSERT BEARING ; 85MM SHAFT W/SETSCREW
Insert Bearing; 85MM Bore; 85.7MM Length Thru Bore; Wide Inner Ring; 35MM Outer Race Width; Spherical; 150MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
2101027609
BDI #
18133306
Details
403.76
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UC217-85MM/p/18133306
Your Price
$ 403.76 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
3.675
EAN
0800675153564
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ptintl.com
Weight / LBS
15.65282
Long Description
Insert Bearing; 85MM Bore; 85.7MM Length Thru Bore; Wide Inner Ring; 35MM Outer Race Width; Spherical; 150MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
3.346 Inch | 85 Millimeter
Outer Race Width
1.378 Inch | 35 Millimeter
Length Thru Bore
3.374 Inch | 85.7 Millimeter
Outside Diameter
5.906 Inch | 150 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


