PT INTERNATIONAL
PT INTERNATIONAL
UC321-105MM
PT INTERNATIONAL PT INTERNATIONAL
Description
UC321-105MM INSERT BALL BEARING ; 105MM SHAFT W/SETSCREW
Insert Bearing; 105MM Bore; 112MM Length Thru Bore; Wide Inner Ring; 56MM Outer Race Width; Spherical; 225MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
2101027673
BDI #
18133361
Details
1496.59
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UC321-105MM/p/18133361
Your Price
$ 1,496.59 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.454
EAN
0800675206215
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ptintl.com
Weight / LBS
27.33732
Long Description
Insert Bearing; 105MM Bore; 112MM Length Thru Bore; Wide Inner Ring; 56MM Outer Race Width; Spherical; 225MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
8.858 Inch | 225 Millimeter
Bore
4.134 Inch | 105 Millimeter
Length Thru Bore
4.409 Inch | 112 Millimeter
Outer Race Width
2.205 Inch | 56 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


