https://www.bdiexpress.com/medias/INDXXXXXXXXX-25118066-300X300.jpg?context=bWFzdGVyfHJvb3R8MjA0NTh8aW1hZ2UvanBlZ3xhRFkzTDJoaE1TOHhNREEzTmpVMk9UZ3lPVFF3Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRnd05qWmZNekF3V0RNd01DNXFjR2N8ZjUxZGMzMTVhY2NlNzY2ZmI4M2VhOWI3ZWExNmI2OGY3YmE0OGI1NjEzMzg3ZDg3OGJkNWEyNTBkODBmOWM1YQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25118066-300X300.jpg?context=bWFzdGVyfHJvb3R8MjA0NTh8aW1hZ2UvanBlZ3xhRFkzTDJoaE1TOHhNREEzTmpVMk9UZ3lPVFF3Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRnd05qWmZNekF3V0RNd01DNXFjR2N8ZjUxZGMzMTVhY2NlNzY2ZmI4M2VhOWI3ZWExNmI2OGY3YmE0OGI1NjEzMzg3ZDg3OGJkNWEyNTBkODBmOWM1YQ
PEER BEARING
PEER BEARING
UCS202-10-A
PEER BEARING PEER BEARING
Description
PER.UCS202-10-A HANGER BRG UNIT ; HIGHGRADE CAST IRON
Insert Bearing; 5/8" Bore; 1.85" Outside Diameter; 0.63" Outer Race Width; 1.22" Length Thru Bore; Ball Bearing; Set Screw Mount; Spherical Outer Race
Part #
UCS202-10-XA(A)
BDI #
25118066
Details
35.02
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UCS202-10-A/p/25118066
Your Price
$ 35.02 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.112
EAN
1200106765264
Product Group - BDI
M06110
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword String
Insert
Product Specification
5/8" Bore; 1.85" Outside Diameter; 0.63" Outer Race Width; 1.22" Length Thru Bore; Ball Bearing; Set Screw Mount; Spherical Outer Race
Long Description
Insert Bearing; 5/8" Bore; 1.85" Outside Diameter; 0.63" Outer Race Width; 1.22" Length Thru Bore; Ball Bearing; Set Screw Mount; Spherical Outer Race

