https://www.bdiexpress.com/medias/INDBLTINSERT-BAL-UCX-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQxNHxpbWFnZS9qcGVnfGFERmlMMmczWmk4eE1EYzJPVFUxT1RVNE5EYzVPQzlKVGtSQ1RGUkpUbE5GVWxSZlFrRk1YMVZEV0Y5VFUxOVRVRjh6TURCNE16QXdMbXB3Wnd8OGJlYzZmNWM1NTI1OTFmMzcyZDQzODAxMjlkMjgxNDVlYTBlZmMwYTI3OTVlMWJkZTFmZTQzOTRhMzlkMzQzMg
https://www.bdiexpress.com/medias/INDBLTINSERT-BAL-UCX-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQxNHxpbWFnZS9qcGVnfGFERmlMMmczWmk4eE1EYzJPVFUxT1RVNE5EYzVPQzlKVGtSQ1RGUkpUbE5GVWxSZlFrRk1YMVZEV0Y5VFUxOVRVRjh6TURCNE16QXdMbXB3Wnd8OGJlYzZmNWM1NTI1OTFmMzcyZDQzODAxMjlkMjgxNDVlYTBlZmMwYTI3OTVlMWJkZTFmZTQzOTRhMzlkMzQzMg
TRITAN
TRITAN
UCX07-20
TRITAN TRITAN
Description
UCX07-20 INSERT BALL BEARING ; 1.25 ID X 80MM OD X 49.2MM INNER RING WD
Insert Bearing; 1-1/4" Bore; 1-15/16" Length Thru Bore; Wide Inner Ring; 27/32" Outer Race Width; Spherical; 3-5/32" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
2101101632
BDI #
22364008
Details
50.47
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UCX07-20/p/22364008
Your Price
$ 50.47 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.77
EAN
0888569056863
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Medium Duty | Steel Cage | Snap Ring Groove
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.tritanpt.com
Weight / LBS
1.653
Long Description
Insert Bearing; 1-1/4" Bore; 1-15/16" Length Thru Bore; Wide Inner Ring; 27/32" Outer Race Width; Spherical; 3-5/32" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
0.844 Inch | 21.438 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Length Thru Bore
1.938 Inch | 49.22 Millimeter
Outside Diameter
3.156 Inch | 80.162 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

