https://www.bdiexpress.com/medias/INDBLTINSERT-BAL-UCX-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQxNHxpbWFnZS9qcGVnfGFERmlMMmczWmk4eE1EYzJPVFUxT1RVNE5EYzVPQzlKVGtSQ1RGUkpUbE5GVWxSZlFrRk1YMVZEV0Y5VFUxOVRVRjh6TURCNE16QXdMbXB3Wnd8OGJlYzZmNWM1NTI1OTFmMzcyZDQzODAxMjlkMjgxNDVlYTBlZmMwYTI3OTVlMWJkZTFmZTQzOTRhMzlkMzQzMg
https://www.bdiexpress.com/medias/INDBLTINSERT-BAL-UCX-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQxNHxpbWFnZS9qcGVnfGFERmlMMmczWmk4eE1EYzJPVFUxT1RVNE5EYzVPQzlKVGtSQ1RGUkpUbE5GVWxSZlFrRk1YMVZEV0Y5VFUxOVRVRjh6TURCNE16QXdMbXB3Wnd8OGJlYzZmNWM1NTI1OTFmMzcyZDQzODAxMjlkMjgxNDVlYTBlZmMwYTI3OTVlMWJkZTFmZTQzOTRhMzlkMzQzMg
TRITAN
TRITAN
UCX08-24
TRITAN TRITAN
Description
UCX08-24 INSERT BALL BEARING ; 1.5 ID X 85MM OD X 49.2MM INNER RING WD
Insert Bearing; 1-1/2" Bore; 1-15/16" Length Thru Bore; Wide Inner Ring; 7/8" Outer Race Width; Spherical; 3-3/8" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
2101101643
BDI #
22364014
Details
56.31
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UCX08-24/p/22364014
Your Price
$ 56.31 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.861
EAN
0888569056900
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Medium Duty | Steel Cage | Snap Ring Groove
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.tritanpt.com
Weight / LBS
1.918
Long Description
Insert Bearing; 1-1/2" Bore; 1-15/16" Length Thru Bore; Wide Inner Ring; 7/8" Outer Race Width; Spherical; 3-3/8" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
3.375 Inch | 85.725 Millimeter
Length Thru Bore
1.938 Inch | 49.22 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Outer Race Width
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

