Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UKX12+HA2312 https://www.bdiexpress.com/medias/INDASIINSERT-BAL-UKX-TA-SP-300X300.jpg?context=bWFzdGVyfHJvb3R8MTkyMzF8aW1hZ2UvanBlZ3xhRFUxTDJoaFpTODVOVFF3TnpBM056YzROVGt3TG1wd1p3fDY2MGViOTYwMWIzZjM2ZjQyMjhkOTg3MWVkYWI0YjE1NmI1Yzg2ZTU0ZjMyNDdjMTYyYmU2ZGIyMDg0ZmY1NDc
124171 Insert Bearings Spherical OD 

AMI BEARINGS AMI BEARINGS

UKX12+HA2312

Description

UKX12+HA2312 INSERT BEARING ; 2-1/16" ID

Insert Bearing; 2-1/16" Bore; 2.441" Length Thru Bore; Wide Inner Ring; 1-1/16" Outer Race Width; Spherical; 4.724" Outside Diameter; Relubricatable; Contact Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

UKX12+HA2312

BDI #
124171

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

190.55 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 190.55 / each
$ 191.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
1.906
EAN
0808250195244
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Contact
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Medium Duty | Steel Cage | Has Slinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UKX12+HA2312
Weight / LBS
4.21
Long Description
Insert Bearing; 2-1/16" Bore; 2.441" Length Thru Bore; Wide Inner Ring; 1-1/16" Outer Race Width; Spherical; 4.724" Outside Diameter; Relubricatable; Contact Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
2.441 Inch | 62 Millimeter
Bore
2.063 Inch | 52.4 Millimeter
Outer Race Width
1.063 Inch | 27 Millimeter
Outside Diameter
4.724 Inch | 120 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh