Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UKX20 https://www.bdiexpress.com/medias/INDASIINSERT-BAL-UKX-TA-SP-300X300.jpg?context=bWFzdGVyfHJvb3R8MTkyMzF8aW1hZ2UvanBlZ3xhRFUxTDJoaFpTODVOVFF3TnpBM056YzROVGt3TG1wd1p3fDY2MGViOTYwMWIzZjM2ZjQyMjhkOTg3MWVkYWI0YjE1NmI1Yzg2ZTU0ZjMyNDdjMTYyYmU2ZGIyMDg0ZmY1NDc
124149 Insert Bearings Spherical OD 

AMI BEARINGS AMI BEARINGS

UKX20

Description

UKX20 ADAPTER BEARING ; MEDIUM DUTY

Insert Bearing; 100MM Bore; 58MM Length Thru Bore; Wide Inner Ring; 42MM Outer Race Width; Spherical; 190MM Outside Diameter; Relubricatable; Contact Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

UKX20

BDI #
124149

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

743.763 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 743.76 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
5.07
EAN
0808250313426
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Contact
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Medium Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.amibearings.com
Weight / LBS
11.2
Long Description
Insert Bearing; 100MM Bore; 58MM Length Thru Bore; Wide Inner Ring; 42MM Outer Race Width; Spherical; 190MM Outside Diameter; Relubricatable; Contact Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
3.937 Inch | 100 Millimeter
Length Thru Bore
2.283 Inch | 58 Millimeter
Outside Diameter
7.48 Inch | 190 Millimeter
Outer Race Width
1.654 Inch | 42 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh