https://www.bdiexpress.com/medias/INDL-BINSERT-BAL-YG2-EC-SP-300X300.jpg?context=bWFzdGVyfHJvb3R8MjU2MjN8aW1hZ2UvanBlZ3xhR0ZpTDJnME5TOHhNREl3T0Rjek1UYzFPRFl5TWk5SlRrUk1MVUpKVGxORlVsUmZRa0ZNWDFsSE1sOUZRMTlUVUY4ek1EQllNekF3TG1wd1p3fGEwM2YzZWJmMTI2NjVhNzJlOTIzNjE0MWQxMWRiYTM2MWQ4NTMzNTI4NTc5NzA2ODY2MjJjNmY0YTQxZGRiMGM
https://www.bdiexpress.com/medias/INDL-BINSERT-BAL-YG2-EC-SP-300X300.jpg?context=bWFzdGVyfHJvb3R8MjU2MjN8aW1hZ2UvanBlZ3xhR0ZpTDJnME5TOHhNREl3T0Rjek1UYzFPRFl5TWk5SlRrUk1MVUpKVGxORlVsUmZRa0ZNWDFsSE1sOUZRMTlUVUY4ek1EQllNekF3TG1wd1p3fGEwM2YzZWJmMTI2NjVhNzJlOTIzNjE0MWQxMWRiYTM2MWQ4NTMzNTI4NTc5NzA2ODY2MjJjNmY0YTQxZGRiMGM
LINKBELT
LINKBELT
YG219NL
LINKBELT LINKBELT
Description
YG219NL INSERT BALL BEARING ; 1-3/16" SHAFT DIA
Insert Bearing; 1-3/16" Bore; 1-29/32" Length Thru Bore; Wide Inner Ring; 0.709" Outer Race Width; Spherical; 2.441" Outside Diameter; Relubricatable; Single Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
10406886
BDI #
577825
Details
165.83
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/YG219NL/p/577825
Your Price
$ 165.83 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.386
EAN
0662327152994
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | With Set Screw
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
YG219NL
Manufacturer Internal Number
5815299
Weight / LBS
0.9
Long Description
Insert Bearing; 1-3/16" Bore; 1-29/32" Length Thru Bore; Wide Inner Ring; 0.709" Outer Race Width; Spherical; 2.441" Outside Diameter; Relubricatable; Single Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
0.709 Inch | 18 Millimeter
Length Thru Bore
1.906 Inch | 48.4 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

