https://www.bdiexpress.com/medias/INDPCIXXXXXX-22971780-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxMjV8aW1hZ2UvanBlZ3xhR001TDJnNVl5ODVPRFV6TWpnM05UWXpNamswTDBsT1JGQkRTVmhZV0ZoWVdGOHlNamszTVRjNE1GOHpNREI0TXpBd0xtcHdad3w2NTY3ZGE3MWE5MTZjMjMyZDFiNzVjNDMwMjMyZGIyNTRiNzIwYTcyZTkwODE5ZGU2ZmZmNTBmZWQ0MzNlMWFk
https://www.bdiexpress.com/medias/INDPCIXXXXXX-22971780-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxMjV8aW1hZ2UvanBlZ3xhR001TDJnNVl5ODVPRFV6TWpnM05UWXpNamswTDBsT1JGQkRTVmhZV0ZoWVdGOHlNamszTVRjNE1GOHpNREI0TXpBd0xtcHdad3w2NTY3ZGE3MWE5MTZjMjMyZDFiNzVjNDMwMjMyZGIyNTRiNzIwYTcyZTkwODE5ZGU2ZmZmNTBmZWQ0MzNlMWFk
PCI
PCI
LD50X24TUFP
PCI PCI
Description
LD50X24TUFP TAKE-UP FRAME ASSY ; LDTY 24" TRAVEL 4.25" HT 45.25" OAL
Take Up Frame; Protected Screw; Heavy Duty; 3.5" Bore Size; 0.75" Bolt Size; Carbon Steel Housing Material; Light Duty Take-up Frame Assembly; 4.25" Total Height; 45.25" Total Length; 5.5" Total Width; 24" Travel
Part #
LD50X24TUFP
BDI #
22971888
Details
828.32
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/LD50X24TUFP/p/22971888
Your Price
$ 828.32 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
19.051
EAN
0841946122506
Product Group - BDI
M06110
Noun
Take Up Frame
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
42
Product Detail
Take Up Frame
Product Specification
Take Up Frame; Protected Screw; Heavy Duty; 3.5" Bore Size; 0.75" Bolt Size; Carbon Steel Housing Material; Light Duty Take-up Frame Assembly; 4.25" Total Height; 45.25" Total Length; 5.5" Total Width; 24" Travel
Long Description
Take Up Frame; Protected Screw; Heavy Duty; 3.5" Bore Size; 0.75" Bolt Size; Carbon Steel Housing Material; Light Duty Take-up Frame Assembly; 4.25" Total Height; 45.25" Total Length; 5.5" Total Width; 24" Travel
