

COOPER BEARING
COOPER BEARING
01BC4P404GRAT
COOPER BEARING COOPER BEARING
Description
COP.01BC4P404GRAT PILLOW BLOCK UNIT ; MEDIUM DUTY 4-1/4"
Pillow Block Bearing; 4 Bolt Pillow Block; 4-1/4" Bore; 5-5/8" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 15-3/4" Minimum Bolt Spacing; 16-11/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
COP.01BC4P404GRAT
BDI #
22988203

Details
8508.83
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/01BC4P404GRAT/p/22988203
Your Price
$ 8,508.83 / each
$ 8,509.00 / each BDIExpress
$ 8,509.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
52.29
EAN
7316579398312
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
01 B 404
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row | Medium Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
102
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 4-1/4" Bore; 5-5/8" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 15-3/4" Minimum Bolt Spacing; 16-11/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
15.75 Inch | 400.05Millimeter
Length Thru Bore
5.563 Inch | 141.3 Millimeter
Nominal Bolt Center to Center
16.2 Inch | 411.5 Millimeter
Base to Center Height
5.625 Inch | 143 Millimeter
Bolt Spacing Maximum
16.688 Inch | 423.875Millimeter
Bore
4.25 Inch | 107.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh